DESCRIPTION

  • Chemically stable for use in aggressive environments
  • Cost effective
  • Easily conforms to ground or trench surfaces for trouble-free installation
  • High permittivity properties allow high water flow while having excellent soil retention

Ten Cate Nicolon Mirafi® 12-1/2 ft. 140N Non-Woven Geosynthetics

T140N125360

Width:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection
Mirafi®
Length
360 ft
Material
Plastic
Material Type
Polypropylene
Width
12-1/2 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS