DESCRIPTION

  • Excellent creep resistance and high long-term design strengths
  • Lightweight and easily handled
  • This cost effective geogrid is flexible and durable

Ten Cate Nicolon Miragrid® 12 ft. Grid

T7XT12200

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-5262, ASTM D-6637
Collection
Miragrid®
Length
200 ft
Material
Plastic
Material Type
Polyester
Width
12 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS