DESCRIPTION

  • Cost effective
  • Custom fabricated
  • Excellent creep resistance
  • Flexible and durable
  • High long-term design strengths
  • Lightweight and easily handled

Ten Cate Nicolon Miragrid® 12 in. 9500 lbs/ft Tensile Strength Grid

T10XT12200

Length:

SPECIFICATIONS

Collection
Miragrid®
Length
200 ft
Material
Plastic
Material Type
Polyester
Mesh Size
1
Tensile Strength
9500 lbs/ft
Width
12 in

Starting at
Call for Pricing
  • QUANTITY