DESCRIPTION

  • Cross-roll direction strength when panels sewn together
  • Excellent durability and long term performance
  • Offers high strength at low strain and are designed for maximum bearing capacity and shear resistance
  • Quick installation
  • Superior soil confinement

Ten Cate Nicolon Mirafi® 13.1 ft. BXG12 Grid

TBXG12131164

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355
Collection
Mirafi®
Length
164 ft
Material
Plastic
Material Type
Polyester
Width
13-1/10 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS