DESCRIPTION
- Chemically stable for use in aggressive environments
- Cost effective
- Easily conforms to ground or trench surfaces for trouble-free installation
- High permittivity properties allow high water flow while having excellent soil retention
Ten Cate Nicolon Mirafi® 3 ft. 140N Non-Woven Geotextile Fabric
T140N3360
Length:
SPECIFICATIONS
- ASTM Specifications
- ASTM D-4355, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
- Collection
- Mirafi®
- Length
- 360 ft
- Material
- Plastic
- Width
- 3 ft
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday