Ten Cate Nicolon Mirafi® 300 ft. 417 sq yd. FW300 Woven Geosynthetics TFW300125300

DESCRIPTION

  • Consistent, measurable pore sizes and long-term clogging resistance
  • Cross roll direction strength when panels sewn together
  • High flow rates and superior soil confinement
  • High strengths for durability and survivability
  • Highly UV stabilized
  • Perfect for shorelines and other erosion control applications

Ten Cate Nicolon Mirafi® 300 ft. 417 sq yd. FW300 Woven Geosynthetics

TFW300125300

Width:

SPECIFICATIONS

Collection
Mirafi®
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Width
12-1/2 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS