DESCRIPTION

Ten Cate Nicolon Mirafi® 300 ft. 500 sq yd. 600X Woven Geosynthetics

T600X15300

Width:

SPECIFICATIONS

Collection
Mirafi®
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Width
15 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY