Ten Cate Nicolon Mirafi® 300 ft. 500 sq yd. S800 Non-Woven Geosynthetics TS80015300

DESCRIPTION

  • Chemically stable for use in aggressive environments
  • Cost effective
  • Easily conforms to ground or trench surfaces for trouble-free installation
  • High permittivity properties allow high water flow while having excellent soil retention

Ten Cate Nicolon Mirafi® 300 ft. 500 sq yd. S800 Non-Woven Geosynthetics

TS80015300

Width:

SPECIFICATIONS

Collection
Mirafi®
Length
300 ft
Material
Plastic
Material Type
Polypropylene
Thickness
100 mil
Width
15 ft

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS