DESCRIPTION

  • Chemically stable for use in aggressive environments
  • Cost effective
  • Easily conforms to ground or trench surfaces for trouble-free installation
  • High permittivity properties allow high water flow while having excellent soil retention

Ten Cate Nicolon Mirafi® 4-11/64 ft. 167 sq yd. 135N Non-Woven Geotextile Fabric

T135N417360

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection
Mirafi®
Length
360 ft
Material
Plastic
Width
4-11/64 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS