Mirafi® 12-1/2 x 300 ft. 417 sq yd. FW300 Woven Geotextile

Part #TFW300125300  |  Item #2885892  |  Manufacturer Part #FW300/12.5/300

Call for Pricing per SQUARE YARD

Width:

12-1/2 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® FW300 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW300 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Width: 12-1/2 ft