Mirafi® 12-1/2 x 360 ft. 500 sq yd. 135N Non-Woven Geotextile

Part #T135N125360  |  Item #2885889  |  Manufacturer Part #135N/12.5/360

Call for Pricing

Width:

12-1/2 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 32 mil

Width: 12-1/2 ft