TenCate
Mirafi® 12-1/2 x 360 ft. 500 sq. yd. 170N Non-Woven Geotextile
Part #T170N125360 | Item #3626440 | Manufacturer Part #170N/12.5/360
Call for Pricing
Length:
360 ftHow to get it:
Product Details
Specifications
ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection: Mirafi®
Length: 360 ft
Material: Non Woven Fabric, Plastic
Material Type: Polypropylene
Width: 12-1/2 ft
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing