Mirafi® 12 x 300 ft. (400 sq yd.) FW500 Woven Geotextile

Part #TFW50012300  |  Item #2885932  |  Manufacturer Part #FW500/12/300

Call for Pricing

Width:

12 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mirafi® FW500 geotextile composed of polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® FW500 geotextile is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 31 mil

Width: 12 ft