Mirafi® 140N Non-Woven Geotextile 3 x 360 ft.

Part #T140N3360  |  Item #3319740  |  Manufacturer Part #T140N

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® 140N is a nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
  • Mirafi® 140N is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 3 ft