Mirafi® 140NC Non-Woven Geotextile 7.5 x 360 ft. (300 sq. yd.)

Part #T140NC75360  |  Item #2913974  |  Manufacturer Part #140NC/75/360

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily conforms to ground or trench surfaces for trouble-free installation
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5261, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Width: 7-1/2 ft