TenCate
Mirafi® 140NL Non-Woven Geotextile 7.5 x 360 ft. (300 sq. yd.)
Part #T140NL75360 | Item #4063655 | Manufacturer Part #140NL/7.5/360
Call for Pricing
Length:
360 ftHow to get it:
Product Details
- Easily conforms to ground or trench surfaces for trouble-free installation
- Cost effective
- High permittivity properties allow high water flow while having excellent soil retention
- Chemically stable for use in aggressive environments
Documents
Specifications
ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection: Mirafi®
Length: 360 ft
Material: Plastic
Material Type: Non-woven Polypropylene
Size: 7-1/2 ft x 360 ft
Waterworks Application: Drainage
Width: 7-1/2 ft
-
Call for Pricing