Mirafi® 15 in. x 300 ft. 500 sq yd. Non-Woven Filter Fabric

Part #TS160015300  |  Item #3505749  |  Manufacturer Part #S1600-15-300

Length:

300 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® S1600 is a needlepunched nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
  • Mirafi® S1600 is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5199, ASTM D-5261]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft