Mirafi® 15 x 300 ft. 500 sq. yd. 1100NPA Non-Woven Geotextile

Part #T1100NPA15300  |  Item #2885893  |  Manufacturer Part #1100NPA/15/300

Width:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® is a needlepunched nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
  • Mirafi® is inert to biological degradation and resists naturally encountered chemicals, alkalis and acids

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-4833, ASTM D-6241]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 90 mil

Width: 15 ft