TenCate
Mirafi® 15 x 300 ft. (500 sq yd.) 140NL Non-Woven Geotextile
Part #T140NL15300 | Item #2885855 | Manufacturer Part #140NL/15/300
Call for Pricing
Width:
15 ftHow to get it:
Product Details
- Mirafi N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for troublefree installation
- Mirafi N-Series geotextiles withstand installation stresses with high puncture and tear resistance
- High permittivity properties provide high water flow rates while providing excellent soil retention
- Mirafi N-Series geotextiles are chemically stable in a wide range of aggressive environments
Documents
Specifications
Collection: Mirafi®
Length: 300 ft
Material: Plastic
Material Type: Polypropylene
Width: 15 ft
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing