Mirafi® 15 x 300 ft. 500 sq yd. HP270 Woven Geotextile

Part #THP27015300  |  Item #2937751  |  Manufacturer Part #HP270/15/300

Call for Pricing per SQUARE YARD

Width:

15 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Mirafi® HP270 geotextile is composed of high-tenacity polypropylene yarns, which are woven into a network such that the yarns retain their relative position
  • Mirafi® HP270 geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751]

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft