Mirafi® 15 x 300 ft. (500 sq yd.) HP465 Woven Geotextile

Part #THP46515300  |  Item #2885890  |  Manufacturer Part #HP465/15/300

Call for Pricing per SQUARE YARD

Width:

15 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Mirafi®

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Width: 15 ft