Mirafi® 15 x 300 ft. 500 sq yd. RS580I Woven Geotextile

Part #TRS580I15300  |  Item #4100467  |  Manufacturer Part #RS580I15300

Call for Pricing per SQUARE YARD

Width:

15 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Reinforcement Strength - Higher tensile modulus properties than the leading stabilization products
  • Separation and Filtration - Unique double layer construction provides a wide range of pore sizes for an excellent separation factor, superior filtration and flow characteristics of a fine to coarse sand layer
  • Soil and Base Course Interaction - Excellent soil and base course confinement resulting in greater load distribution
  • Durability - Robust damage resistance for moderate to severe stress installation

Documents

Specifications

AASHTO Specifications: AASHTO R-50-09

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751, ASTM D-6706, ASTM D-6767, ASTM D-7499, ASTM D-7556]

Collection: Mirafi®

Color Finish: Orange

Color Finish Category: Oranges

Length: 300 ft

Material: Plastic

Material Type: Woven Polypropylene

Size: 15 ft x 300 ft

Waterworks Application: Drainage

Width: 15 ft