TenCate
Mirafi® 15 x 300 ft. 500 sq yd. S1200 Non-Woven Geotextile
Part #TS120015300 | Item #2885875 | Manufacturer Part #S1200/15/300
Call for Pricing
Width:
15 ftHow to get it:
Product Details
- Mirafi® S1200 is a needlepunched nonwoven geotextile composed of polypropylene fibers, which are formed into a stable network such that the fibers retain their relative position
- Mirafi® S1200 is inert to biological degradation and resists naturally encountered chemicals, alkalis, and acids
Documents
Specifications
ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5199, ASTM D-5261
Collection: Mirafi®
Length: 300 ft
Material: Plastic
Material Type: Non-woven Polypropylene
Size: 15 ft x 300 ft
Waterworks Application: Drainage
Width: 15 ft
-
Call for Pricing
-
Call for Pricing