Mirafi® 15 x 360 ft. 600 sq yd. 140NC Non-Woven Geotextile

Part #T140NC15360  |  Item #2885923  |  Manufacturer Part #140NC/15/360

Call for Pricing

Width:

15 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
  • Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 45 mil

Width: 15 ft