Mirafi® 164 ft. Geogrid

Part #TBXG120  |  Item #5166900  |  Manufacturer Part #BXG120

Length:

164 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® BXG geogrids are biaxial grids that exhibit high tensile strength in both longitudinal and transverse directions, making them suitable for base course reinforcement and soil stabilization applications
  • Superior damage resistance from moderate to severe stress installations
  • Superior soil confinement resulting in greater load distribution
  • A combination of grid structure and polymers create optimum soil-grid interaction

Documents

Specifications

ASTM Specifications: ASTM D-6637

Collection: Mirafi®

Grid Drain Material: Plastic

Length: 164 ft

Material: Plastic

Material Type: Polypropylene

Strainer Diameter: 4 ft

Width: 13 ft