Mirafi® 17-1/2 x 258 ft. 500 sq yd. 550X Woven Geotextile

Part #T550X175258  |  Item #3986657  |  Manufacturer Part #550X/17.5/258

Call for Pricing per SQUARE YARD

Length:

258 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Mirafi®

Length: 258 ft

Material: Woven

Width: 17-1/2 ft