TenCate
Mirafi® 180N Non-Woven Geotextile 12.5 x 360 ft. (500 sq. yd.)
Part #T180N125360 | Item #3626441 | Manufacturer Part #180N/12.5/360
Call for Pricing
Length:
360 ftHow to get it:
Product Details
- Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
- Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
- High permittivity properties provide high water flow rates while providing excellent soil retention
- Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
- Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
Documents
Specifications
ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection: Mirafi®
Length: 360 ft
Material: Plastic
Material Type: Non-woven Polypropylene
Size: 12-1/2 ft x 360 ft
Waterworks Application: Drainage
Width: 12-1/2 ft
-
Call for Pricing