TenCate
Mirafi® 3 x 300 ft. 100 sq yd. 160N Non-Woven Geotextile
Part #T160N3300 | Item #3973859 | Manufacturer Part #160N3300
Call for Pricing
Width:
3 ftHow to get it:
Product Details
- Easily conforms to ground or trench surfaces for trouble-free installation
- Cost effective
- High permittivity properties allow high water flow while having excellent soil retention
- Chemically stable for use in aggressive environments
Documents
Specifications
ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Collection: Mirafi®
Length: 300 ft
Material: Plastic
Material Type: Non-woven Polypropylene
Size: 3 ft x 300 ft
Waterworks Application: Drainage
Width: 3 ft
-
Call for Pricing
-
Call for Pricing