Mirafi® 3 x 360 ft. Non-Woven Geotextile

Part #T135N3360  |  Item #3599080  |  Manufacturer Part #135N3360

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily conforms to ground or trench surfaces for trouble-free installation
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments

Documents

Specifications

ASTM Specifications: [ASTM D-6241, ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751]

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 3 ft