Mirafi® 360 ft. Non-Woven Geosynthetic

Part #T550X125360  |  Item #3986660  |  Manufacturer Part #550X/12.5/360

Call for Pricing per SQUARE YARD

Length:

360 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® 550X geotextile is composed of high-tenacity polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® 550X geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 12-1/2 ft