Mirafi® 4 x 360 ft. Non-Woven DFLD Geotextile 12 Pack

Part #TDFLD436012  |  Item #2885948  |  Manufacturer Part #DFLD/4/360/12

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Mirafi®

Length: 360 ft

Material: Non Woven Fabric

Width: 4 ft