Mirafi® 5 x 360 ft. (80 sq yd.) DFLD Non-Woven Geotextile

Part #TDFLD5360  |  Item #3986662  |  Manufacturer Part #DFLD/5/360

Call for Pricing

Width:

5 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 5 ft