Mirafi® 50 ft. x 4 in. Drainage Composite

Part #TG200N450  |  Item #2885832  |  Manufacturer Part #G200N/4/50

Outside Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drainage Composite is produced from a high compressive strength polypropylene core with a Mirafi® 140NC nonwoven filter geotextile bonded to both side

Documents

Specifications

ASTM Specifications: [ASTM D-1621, ASTM D-1777, ASTM D-4491, ASTM D-4632, ASTM D-4716, ASTM D-6241]

Collection: Mirafi®

Length: 50 ft

Material: Plastic

Outside Diameter: 4 in

Width: 4 ft