Mirafi® 500X 15 x 360 ft. (600 sq yd.) 500X Woven Geotextile

Part #T500X15360  |  Item #2937750  |  Manufacturer Part #500X/15/360

Call for Pricing

Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mirafi® 500X geotextile is composed of high-tenacity polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® 500X geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi® 500X

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Size: 360 ft x 15 ft

Waterworks Application: Drainage

Width: 15 ft