Mirafi® 6-1/4 x 360 ft. (250 sq yd.) 140N Non-Woven Geotextile

Part #T140N625360  |  Item #4147252  |  Manufacturer Part #140N 625360

Call for Pricing

Length:

360 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Mirafi®

Length: 360 ft

Material: Non Woven Fabric

Width: 6-1/4 ft