Mirafi® 6 x 100 ft. (67 sq yd.) 500X Woven GeotextileFabric 60-Pack

Part #T500X610060  |  Item #2885829  |  Manufacturer Part #500X/6/100/60

Call for Pricing

Width:

6 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Mirafi®

Length: 100 ft

Material: Plastic

Material Type: Polypropylene

Width: 6 ft