Mirafi® 600X 17-1/2 x 258 ft. 500 sq yd. Woven Geotextile

Part #T600X175258  |  Item #2885854  |  Manufacturer Part #600X/17.5/258

Call for Pricing

Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mirafi® 600X geotextile is composed of high-tenacity polypropylene yarns, which are woven into a stable network such that the yarns retain their relative position
  • Mirafi® 600X geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi® 600X

Length: 258 ft

Material: Plastic

Material Type: Polypropylene

Size: 258 ft x 17-1/2 ft

Waterworks Application: Drainage

Width: 17-1/2 ft