Mirafi® BXG 110 Series 13-7/64 x 246 ft. 355 sq yd. Geogrid

Part #TBXG110  |  Item #4420296  |  Manufacturer Part #BXG11013246

Length:

246 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reinforcement Strength - High tensile modulus properties per ASTM D6637 for base reinforcement applications
  • True biaxial strengths - Mirafi® BXG geogrids are biaxial grids that exhibit high tensile strength in both longitudinal and transverse directions, making them suitable for base course reinforcement and soil stabilization applications
  • Durability - Superior damage resistance from moderate to severe stress installations
  • Soil Interaction - Superior soil confinement resulting in greater load distribution. A combination of grid structure and polymers create optimum soil-grid interaction
  • Seams - Panels can be sewn together in the factory or field, providing cross-roll direction strength to facilitate installation

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-5818, ASTM D-6637, ASTM D-7748]

Collection: Mirafi® BXG

Grid Drain Material: Plastic

Length: 246 ft

Material: Plastic

Material Type: Polypropylene

Strainer Diameter: 13-7/64 ft

Tensile Strength: 850 lbs/ft

Width: 13 ft