Mirafi® MPV500 Paving Geotextile 12.5 x 360 ft. (500 sq. yd.)

Part #TMPV500125360  |  Item #2885847  |  Manufacturer Part #MPV500/12.5/360

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® MPV500 is a heat-set polypropylene nonwoven geotextile specifically designed for asphalt overlay applications
  • Mirafi® MPV700 is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: ASTM D-276, ASTM D-4355, ASTM D-4632, ASTM D-5261, ASTM D-6140

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Thickness: 30 mil

Width: 12-1/2 ft