TenCate
Mirafi® N-Series 1 x 200 ft. Pavement Waterproofing Membrane
Part #TMTK12001 | Item #5083606 | Manufacturer Part #MTK/1/200/1
Length:
200 ftProduct Details
Specifications
ASTM Specifications: ASTM B-140
Collection: Mirafi® N-Series
Length: 200 ft
Width: 1 ft
Entire Collection
-
Call for Pricing