Mirafi® N-Series 15 x 300 ft. Woven Geotextile

Part #THP77015300  |  Item #3566318  |  Manufacturer Part #HP770/15/300

Call for Pricing per SQUARE YARD

Length:

300 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi® HP770 geotextile is composed of high-tenacity polypropylene yarns, which are woven into a network such that the yarns retain their relative position
  • Mirafi® HP770 geotextile is inert to biological degradation and resistant to naturally encountered chemicals, alkalis, and acids

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4595, ASTM D-4751]

Collection: Mirafi® N-Series

Length: 300 ft

Material: Plastic

Material Type: Polypropylene

Width: 15 ft