TenCate
Mirafi® N-Series 300 ft. Non-Woven Geosynthetic
Part #T180N15300O | Item #4113154 | Manufacturer Part #180N15300O
Length:
300 ftProduct Details
- Mirafi® N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for trouble free installation
- Mirafi® N-Series geotextiles withstand installation stresses with high puncture and tear resistance
- High permittivity properties provide high water flow rates while providing excellent soil retention
- Mirafi® N-Series geotextiles are chemically stable in a wide range of aggressive environments
- Mirafi® N-Series geotextiles provide economical solutions to many civil engineering applications including a cost effective alternative to graded aggregate filters
Documents
Specifications
ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]
Collection: Mirafi® N-Series
Color Finish: Orange
Color Finish Category: Oranges
Length: 300 ft
Material: Plastic
Material Type: Non-woven Polypropylene
Size: 15 ft x 300 ft
Waterworks Application: Drainage
Width: 15 ft
Entire Collection
-
Call for Pricing