Mirafi® N-Series 360 ft. 140NL Non-Woven Geotextile

Part #T140NL3360  |  Item #4717244  |  Manufacturer Part #140NL/3/360

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi® N-Series

Length: 360 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 3 ft x 360 ft

Waterworks Application: Drainage

Width: 3 ft