Mirafi® N-Series 360 ft. Non-Woven Geotextile

Part #T140NL4167360  |  Item #5057959  |  Manufacturer Part #140NL/4.167/360

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241]

Collection: Mirafi® N-Series

Length: 360 ft

Material: Plastic

Material Type: Non-woven Polypropylene

Size: 4-17/100 ft x 360 ft

Waterworks Application: Drainage

Width: 4-17/100 ft