Mirafi® N-Series 6.25 x 360 ft. Polypropylene Nonwoven Geotextile

Part #T140NC625360  |  Item #2913976  |  Manufacturer Part #140NC/625/360

Length:

360 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mirafi N-Series polypropylene nonwoven geotextiles easily conform to the ground or trench surface for troublefree installation
  • Mirafi N-Series geotextiles withstand installation stresses with high puncture and tear resistance
  • High permittivity properties provide high water flow rates while providing excellent soil retention
  • Mirafi N-Series geotextiles are chemically stable in a wide range of aggressive environments
  • Mirafi N-Series geotextiles provide economical solutions to many civil engineering applications including a cost-effective alternative to graded-aggregate filters

Specifications

ASTM Specifications: [ASTM D-4632, ASTM D-4533, ASTM D-6241, ASTM D-4751, ASTM D-4491, ASTM D-4355]

Collection: Mirafi® N-Series

Length: 360 ft

Material: Plastic

Material Type: Polypropylene

Width: 6-1/4 ft