Mirafi® Non-Woven Geotextile 2 X 360 ft. (80 sq. yd.) 24-Pack

Part #TDFLD236024  |  Item #2885980  |  Manufacturer Part #DFLD/2/360/24

Call for Pricing

Length:

360 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Width: 2 ft