Mirafi® Non-Woven Geotextile 3 x 360 ft. (120 sq. yd.) 12-Pack

Part #TDFLD336012  |  Item #2885865  |  Manufacturer Part #DFLD/3/360/12

Call for Pricing

Length:

360 ft
Packaging Info:
  • Quantity Per 
  • Square yard: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241

Collection: Mirafi®

Length: 360 ft

Material: Plastic

Width: 3 ft