TenCate
Miragrid® 12 in. x 150 ft. 4700 lbs/ft Grid
Part #T5XT12150 | Item #2885853 | Manufacturer Part #5XT/12/150
Length:
150 ftProduct Details
- High long-term design strengths (LTDS) - geogrids have more than 220,000 hours of tension creep testing performed at an independent test laboratory
- Credible - Dependable long term strength assured
- Cost effective - Creep resistant polyester fibers provide higher allowable tensile strength, minimizing the required number of geogrid layers. Wide rolls significantly reducing placement time, lowering cost
- Light weight - Easy to handle and no sharp edges
- Flexible, tough - Minimizes movement of soil structure
- Custom fabrication - Rolls fabricated to meet your specific project requirements
Documents
Specifications
ASTM Specifications: [ASTM D-4354, ASTM D-5261, ASTM D-5262, ASTM D-6637, ASTM D-6992]
Collection: Miragrid®
Grid Drain Material: Plastic
Length: 150 ft
Material: Plastic
Material Type: [PVC, Polyester]
Mesh Size: 1
Strainer Diameter: 12 in
Tensile Strength: 4700 lbs/ft
Width: 12 ft