Miragrid® 200 ft. Geogird

Part #T22XT12MRT  |  Item #2885916  |  Manufacturer Part #22XT/12/MRT

Length:

200 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Miragrid®

Grid Drain Material: Plastic

Length: 200 ft

Strainer Diameter: 12 in