Miragrid® 6 x 150 ft. 100 sq yd. Geogrid

Part #T3XT6150  |  Item #2885818  |  Manufacturer Part #3XT/6/150

Length:

150 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High long-term design strengths (LTDS) - geogrids have more than 220,000 hours of tension creep testing performed at an independent test laboratory
  • Credible - Dependable long term strength assured
  • Cost effective - Creep resistant polyester fibers provide higher allowable tensile strength, minimizing the required number of geogrid layers. Wide rolls significantly reducing placement time, lowering cost
  • Light weight - Easy to handle and no sharp edges
  • Flexible, tough - Minimizes movement of soil structure
  • Custom fabrication - Rolls fabricated to meet your specific project requirements

Documents

Specifications

ASTM Specifications: [ASTM D-4354, ASTM D-5261, ASTM D-5262, ASTM D-6637, ASTM D-6992]

Collection: Miragrid®

Grid Drain Material: Plastic

Length: 150 ft

Material: Plastic

Material Type: [PVC, Polyester]

Strainer Diameter: 6 ft

Tensile Strength: 3500 lbs/ft

Width: 6 ft